Shop All Self-Feed Drill Bits
Drill America
1" Self Feed Bit
Mfr # DMS70-3002
Zoro # G3045956
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 in
- Finish Bright
- Material Carbon Steel
- Cutting Direction Right Hand
- Style Self Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-3002
- Zoro # G3045956
- UPC # 887861176200
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Size | 1 in |
Details
Finish | Bright |
Material | Carbon Steel |
Cutting Direction | Right Hand |
Style | Self Feed |
Shank Type | Hex |
Description
Industrial Quality made of high carbon/alloy steel. Comes with interchangeable screw points. Has multiple outlining spurs whichquickly and cleanly bore large, precise holes without splintering or chipping. Bit includes 1 hex key and 1 screw point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- DRILL AMERICA 1-1/8" Self Feed Bit (DMS70-3003)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- DRILL AMERICA 2-1/4" Self Feed Bit (DMS70-3040)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- DIABLO SPEEDemon Self Feed Bit, 2" dia. (DSF2000)
- Drill America Self-Feed Drill Bits