Shop All Round Dies
Drill America
1" NPT 3" OD HSS Round Adjustable Pipe Die
Mfr # DWTH3-1NPT
Zoro # G1812720
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH3-1NPT
- Zoro # G1812720
- UPC # 887861103374
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1" |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder. Size: 1"-11-1/2" NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- PROTO 1/2" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5368CF)
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- DRILL AMERICA m30x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- Drill America Dies