Shop All Bridge Reamers
Drill America
1" Magnetic Hex Shank Bridge Reamer
Mfr # DWRRB1HEX-MAG
Zoro # G000482551
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRB1HEX-MAG
- Zoro # G000482551
- UPC # 887861290982
- Country of Origin China
- Category Bridge Reamers
Dimensions
Overall Length | Standard |
Reamer Size | 1" |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. For additional safety magnet inside the shank of reamer to secure in socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 9/64 (C01462)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L (315)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- IRWIN Fencing Pliers, 10-1/4" L (2078901)
- DRILL AMERICA 1-1/16" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/16HEX-MAG)
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- DRILL AMERICA 9/16" Magnetic Hex Shank Bridge Reamer (DWRRB9/16HEX-MAG)
- DRILL AMERICA 7/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB7/8)
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- Drill America Bridge Reamers