Shop All Taper Pin Reamers
Drill America
#1 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP1
Zoro # G1925457
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 3/16"
- Flute Length 1-11/16"
- Overall Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP1
- Zoro # G1925457
- UPC # 887861147798
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/16" |
Flute Length | 1-11/16" |
Overall Length | 2-15/16" |
Size | #1 |
Reamer Size | #1 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 1, Shank Dia 3/16, Short End .1447, Large End .1798, Flute Length 1-11/16, O.A.L. 2-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- HANSON 3/8" - 18 NPT Taper Tap (1904)
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- KRAFT TOOL Concrete Chisel, 2-1/2 (CC671)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- Drill America Taper Pin Reamers