Shop All Hand Reamers
Drill America
1" HSS Straight Flute Hand Reamer
Mfr # DWRRHD1INCH
Zoro # G1811034
original price:
$66.56
12% off
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 10-7/8"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Reamer Size 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRHD1INCH
- Zoro # G1811034
- UPC # 887861146982
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-7/16" |
Overall Length | 10-7/8" |
Reamer Size | 19/64" |
Size | 1" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 1, O.A.L. 5-7/16, Flute Length 10-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Reamer (DWRRHD11/16)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- Drill America Hand Reamers