Shop All Taper Pin Reamers
Drill America
#1 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS1
Zoro # G1930040
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 3/16"
- Flute Length 1-11/16"
- Overall Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS1
- Zoro # G1930040
- UPC # 887861148221
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/16" |
Flute Length | 1-11/16" |
Overall Length | 2-15/16" |
Size | #1 |
Reamer Size | #1 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 1, Shank Dia 3/16, Short End .1447, Large End .1798, Flute Length 1-11/16, O.A.L. 2-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025019)
- BIG HORN Straight Handle Push Block (19073B)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/2)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- DRILL AMERICA #4 HSS Helical Flute Taper Pin Reamer (DWRRTPH4)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- Drill America Reamers