Shop All Reduced Shank Drill Bits
Drill America
1" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1
Zoro # G1931635
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1
- Zoro # G1931635
- UPC # 887861034708
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- SUPERIOR PARTS Belt Clip Tool Holder System with 3 Ball Bungees - (Original Bigg Lugg 2) (BL2-3BM)
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-7/16)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- DRILL AMERICA 47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X47/64)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X29/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 25/32 (55450)
- Drill America Drill Bits