Shop All Step Drill Bits
Drill America
#1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32")
Mfr # VAC1HEX
Zoro # G500482426
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Flutes 2
- Shank Size 1/4 in
- Number of Hole Sizes 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # VAC1HEX
- Zoro # G500482426
- UPC # 887861294034
- Country of Origin China
- Category Step Drill Bits
Dimensions
Shank Size | 1/4 in |
Number of Hole Sizes | 13 |
Size | #1 |
Overall Length | 2-57/64 in |
Flute Length | 1-25/32 in |
Details
Material | High Speed Steel |
Finish | Bright |
Number of Flutes | 2 |
Shank Type | Hex |
Drill Bit Point Angle | 135 Degrees |
Point Type | Split Point |
Cutting Direction | Right Hand |
Description
Used for drilling a wide range of hole sizes in metal, plastic and wood. Single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 1/4 in Round (5008060001)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/8" x 4" (HMX.2-7/8)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09754)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- DRILL AMERICA #5 HSS Black & Gold Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5)
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- DRILL AMERICA 1/4-3/4 by 1/16 Increments Unibit (VAC3)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- Drill America Drill Bits