Shop All Taper Pin Reamers
Drill America
#1 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH1
Zoro # G1925719
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 3/16"
- Flute Length 1-11/16"
- Overall Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRTPH1
- Zoro # G1925719
- UPC # 887861148016
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/16" |
Flute Length | 1-11/16" |
Overall Length | 2-15/16" |
Size | #1 |
Reamer Size | #1 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 1, Shank Dia 3/16, Short End .1447, Large End .1798, Flute Length 1-11/16, O.A.L. 2-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #9 HSS Helical Flute Taper Pin Reamer (DWRRTPH9)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #2 HSS Helical Flute Taper Pin Reamer (DWRRTPH2)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- Drill America Taper Pin Reamers