Shop All Die Wrenches
Drill America
1" Die Stocks
Mfr # DWTDS1INCH
Zoro # G1759505
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTDS1INCH
- Zoro # G1759505
- UPC # 887861101080
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 1" |
Outside Dia. (In.) | 1" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- HHIP 7 Piece Transfer Screw Set 7/16-14 (3601-0438)
- FREUD Forstner Bit, 2-1/8" dia. (PB-016)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- HHIP 2" No. 6 Die Stock (3900-0228)
- DRILLCO 13/16 in. DIE STOCK - 3000DS (3000DS1)
- Drill America Die Wrenches