Shop All Cobalt End Mills
Drill America
1" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL345
Zoro # G1757956
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/8"
- End Mill Material Cobalt
- Finish Uncoated (Bright)
- End Mill Style Single End
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL345
- Zoro # G1757956
- UPC # 887861161671
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/8" |
Milling Dia. | 1" |
Shank Size | 3/4" |
Flute Length | 1-7/8" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/8" x 1" (HCS.1-1/8)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 23/32 in L (J49907/32)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 3/8"R (CF576)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 7/8" Cobalt Roughing End Mill (DWC7/8)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- Drill America End Mills