Shop All Cobalt End Mills
Drill America
1" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL252
Zoro # G1757807
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/8"
- End Mill Material Cobalt
- End Mill Style Double End
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL252
- Zoro # G1757807
- UPC # 887861161534
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 6-3/8" |
Milling Dia. | 1" |
Shank Size | 1" |
Flute Length | 1-7/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Double End |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 1, Flute Length 1-7/8, O.A.L. 6-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- J.W. WINCO JW Winco GN6335.2 5TCC6/E Star Knob (5TCC6/E)
- RIDGID Jaw, W/Screw C36 Wrench (32600)
- MILWAUKEE TOOL Impact Driver Kit, 18 V, 100 dB, 2.55 lb (2953-22, 48-11-1850, 48-32-4403)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- Drill America End Mills