Shop All Cobalt End Mills
Drill America
1" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL339
Zoro # G1759636
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- End Mill Material Cobalt
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL339
- Zoro # G1759636
- UPC # 887861161329
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/2" |
Milling Dia. | 1" |
Shank Size | 1/2" |
Flute Length | 1-1/2" |
Details
End Mill Material | Cobalt |
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 1/2, Flute Length 1-1/2, O.A.L. 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- MILWAUKEE TOOL Chuck Key (48-66-3080)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 1/8" Cobalt 2 Flute Single End End Mill (DWCTXL304)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C32581)
- Drill America End Mills