Shop All Reduced Shank Drill Bits
Drill America
1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD1-9/64
Zoro # G1929456
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-9/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD1-9/64
- Zoro # G1929456
- UPC # 887861034326
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-9/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Multi-Gauge Wire Cutter & Stripper - 10-20 Awg (Compact) (TMI-1025)
- KO-KEN Bit Socket 24mm Hex 43mm 1/2 Sq. Drive (4012M.43-24)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Cutting Direction: Right Hand (D/ARSD1-25/64)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO19/32)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD19/32)
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- Drill America Drill Bits