Shop All Counterbores
Drill America
1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR1-9/16
Zoro # G1746704
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-9/16"
- Overall Length 8-1/8"
- Shank Type Straight
- Size- Decimal 1.5625 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR1-9/16
- Zoro # G1746704
- UPC # 887861129503
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-9/16" |
Overall Length | 8-1/8" |
Size- Decimal | 1.5625 in |
Shank Size | 1-1/4" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Crowfoot Wrench, 14mm Open End, Chrome Plated (3114 14)
- OLFA Replacement Blade For SKB-2S (1117957)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- Drill America Counterbores