Shop All Annular Cutters
Drill America
1-9/16"x3" HSS Annular Cutter
Mfr # DWC5-530-360
Zoro # G1732589
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-9/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-360
- Zoro # G1732589
- UPC # 887861000895
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-9/16" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 1 In D (63134998305)
- DRILL AMERICA 1-9/16"x1" HSS Annular Cutter (DWC5-530-160)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- DRILL AMERICA 1-5/16"x3" HSS Annular Cutter (DWC5-530-348)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1.3/4in x 4in (27456)
- Drill America Annular Cutters