Shop All Annular Cutters
Drill America
1-9/16"x2" HSS Annular Cutter
Mfr # DWC5-530-260
Zoro # G1736798
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-9/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-260
- Zoro # G1736798
- UPC # 887861000680
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-9/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- DRILL AMERICA 1-9/16"x1" HSS Annular Cutter (DWC5-530-160)
- DRILL AMERICA 1-9/16"x3" HSS Annular Cutter (DWC5-530-360)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- DRILL AMERICA 1-3/16"x2" HSS Annular Cutter (DWC5-530-242)
- DRILL AMERICA 1-1/16" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-336)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- EUROBOOR HSS Annular Cutter with Universal Shank, 15/16" x 1" (HCSU.15/16)
- Drill America Annular Cutters