Shop All Annular Cutters
Drill America
1-9/16"x1" HSS Annular Cutter
Mfr # DWC5-530-160
Zoro # G1738478
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-9/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-160
- Zoro # G1738478
- UPC # 887861000413
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-9/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- DRILL AMERICA 1-9/16"x3" HSS Annular Cutter (DWC5-530-360)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- DRILL AMERICA 15/16"x1" HSS Annular Cutter (DWC5-530-130)
- DRILL AMERICA 1-3/16"x2" HSS Annular Cutter (DWC5-530-242)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- Drill America Annular Cutters