Shop All Expansion Reamers
Drill America
1-9/16" HSS Taper Shank Machine Expansion Reamer
Mfr # DWRRETS1-9/16
Zoro # G1839759
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Dia. 4MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRETS1-9/16
- Zoro # G1839759
- UPC # 887861150156
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 2-1/8" |
Shank Dia. | 4MT |
Size | 1-9/16" |
Overall Length | 12-1/2" |
Reamer Size | 1-9/16" |
Details
Shank Type - Machining | Taper |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Machine Expansion Reamer, Size 1-9/16, Dec Equivalent 1.5625, O.A.L. 12-1/2, Shank Dia. 1-1/4, Flute Length 2-1/8, Shanks 4MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- MUELLER KUEPS Mueller Kueps MKP-745101 Wrench Extender Type 1 (MKP-745101)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- Drill America Expansion Reamers