Shop All Stub Drills
Drill America
1-9/16" HSS Stub Drill Bit
Mfr # DWDST1-9/16
Zoro # G1942004
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1-9/16"
- Cutting Direction Right Hand
- Number of Flutes 2
- Point type Conventional Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDST1-9/16
- Zoro # G1942004
- UPC # 887861031608
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 1-9/16" |
Drill Bit Size | 1-9/16" |
Details
Item | Screw Machine/Stub Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (460B)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2463)
- DRILL AMERICA W Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOW)
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- DRILL AMERICA 7/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/16)
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/8)
- Drill America Drill Bits