Shop All Countersinks
Drill America
1"-90 HSS Single Flute Countersink
Mfr # DEWSFC1-90
Zoro # G1739555
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Finish Uncoated (Bright)
- Shank Size 1/2"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1-90
- Zoro # G1739555
- UPC # 887861131070
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 90 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- CAPRI TOOLS 3/8 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S38SB)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- WRIGHT TOOL 1 in Drive Impact Socket 110 mm Size, Standard Socket, black oxide (88-110MM)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- Drill America Countersinks