Shop All Countersinks
Drill America
1"-90 HSS 3 Flute Center Reamer
Mfr # DEWCSK1-90
Zoro # G1740736
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 3-1/2"
- Shank Size 1/2"
- Finish Uncoated (Bright)
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK1-90
- Zoro # G1740736
- UPC # 887861131643
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 3-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 90 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- KO-KEN Bit Socket TORX T55 140mm 1/2 Sq. Drive (4025.140-T55)
- DRILL AMERICA 1"-120 HSS 3 Flute Center Reamer (DEWCSK1-120)
- DRILL AMERICA 1"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1-100)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- BIG HORN 7 Piece Countersink Drill Bit Set with Quick-Change Hex Shank Adapters (13203)
- Drill America Countersinks, Center Drills & Spotting Drills