Shop All Countersinks
Drill America
1"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK1-82
Zoro # G1744114
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 4-3/8"
- Shank Size 1/2"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWMSK1-82
- Zoro # G1744114
- UPC # 887861131827
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 4-3/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-125-44)
- PROTO Screw Extractor, 11/64 (J9522)
- THEXTON "Bulldog" Ratchet Extension Grip Collars, 3/8" (THX46338)
- MILTON INDUSTRIES Thumb-operated Blow Gun with 4'L Extension (159)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- Drill America Countersinks, Center Drills & Spotting Drills