Shop All Countersinks
Drill America
1"-82 HSS 3 Flute Center Reamer
Mfr # DEWCSK1-82
Zoro # G1743649
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 3-1/2"
- Included Angle 82 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK1-82
- Zoro # G1743649
- UPC # 887861131636
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 3-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 3 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- PROTO 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4920CF)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-24MM)
- STANLEY Blade, Fine (21-398)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- DRILL AMERICA 1"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1-100)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 1/4"x17/64" 82 Degree Piloted Countersink (WELCS8-2)
- DRILL AMERICA 1/2"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-60)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/4", Number of Flutes: 6 (DHS6-1/4-82)
- Drill America Countersinks, Center Drills & Spotting Drills