Shop All Hand Taps
Drill America
1"-8 HSS Left Hand 4 Flute Tap Set
Mfr # DWT60904
Zoro # G1824760
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Left Hand Tap Set
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60904
- Zoro # G1824760
- UPC # 887861079426
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Left Hand Tap Set |
Details
Item | Left Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, 1"-8, Dec. Equivilant: 1.00-8, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- HHIP USA Made .250" Anvil Diameter Ball Attachment For Micrometers (4200-0135)
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- DRILL AMERICA 1/4"-20 Carbon Steel Taper Hand Tap (DWTT1/4-20)
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- DRILL AMERICA 1-7/8"-10 HSS Plug Hand Tap (DWTST1-7/8-10P)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- Drill America Hand Taps