Shop All Hand Taps
Drill America
1"-8 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60902
Zoro # G1819547
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Plug
- Tap Style Plug
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWT60902
- Zoro # G1819547
- UPC # 887861078924
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Left Hand Plug |
Details
Tap Style | Plug |
Item | Left Hand Tap |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 1"-8, Dec. Equivilant: 1.00-8, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit (11619)
- DYNAMIC Tools 26MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025026)
- IRWIN 3/8IN, Hex Head Multi-Spline Extractor (53209)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Plug Tap (DWT60812)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- DRILL AMERICA 5/8"-11x6" HSS Pulley Tap (DWTET6X5/8-11)
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT14X2)
- IRWIN 38x16 NC Tap (8134)
- Drill America Taps