Shop All Hand Taps
Drill America
1"-8 Carbon Steel Plug Hand Tap
Mfr # DWTP1-8
Zoro # G1828735
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP1-8
- Zoro # G1828735
- UPC # 887861077989
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 1"-8, Number of Flutes 4, Dec Equivilant 1-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- KO-KEN Socket 15/16 6 Point 34mm 3/8 Sq. Drive (3400A-15/16)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- DRILL AMERICA 1/2"-13 Carbon Steel Plug Hand Tap (DWTP1/2-13)
- DRILL AMERICA 1/2"-20 Carbon Steel Plug Hand Tap (DWTP1/2-20)
- DRILL AMERICA 1/4"-20 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57129TN)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Bottoming Tap (T/A54117)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- Drill America Taps