Shop All Hex Dies
Drill America
1"-8 Carbon Steel Left Hand Hex Die
Mfr # DWTHX18LH
Zoro # G1820195
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Left Hand
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTHX18LH
- Zoro # G1820195
- UPC # 887861104432
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- WILLIAMS Williams Box Wrench Set, 7 pcs., SAE (WS-7707)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die (DWTHX51624LH)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Left Hand Hex Die (DWTHX13812LH)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- DRILL AMERICA m32x1.5 Carbon Steel Hex Die (DWTSMH32X1.5)
- DRILL AMERICA 1-1/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/8-8)
- DRILL AMERICA 3/4"-10 Carbon Steel Hex Rethreading Die (DWTHX3410)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- Drill America Dies