Shop All Hand Taps
Drill America
1"-8 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-8
Zoro # G1829986
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTB1-8
- Zoro # G1829986
- UPC # 887861077996
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1"-8, Number of Flutes 4, Dec Equivilant 1-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- CENTURY DRILL & TOOL 15pc. 135 Degrees Drill Bit Set (22915)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- DRILL AMERICA 3/4"-16 Carbon Steel Bottoming Hand Tap (DWTB3/4-16)
- DRILL AMERICA 12-24 Carbon Steel Bottoming Hand Tap (DWTB12-24)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-12)
- DRILL AMERICA M12x1.75 HSS Metric 4 Flute Hand TapSet (T/AS12X1.75)
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB12X1.25)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Taper Tap (DWT60889)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- Drill America Taps