Shop All Counterbores
Drill America
1-7/8"x7/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR1-7/8
Zoro # G1745724
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1-7/8"
- Overall Length 8-1/8"
- Size- Decimal 1.875 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR1-7/8
- Zoro # G1745724
- UPC # 887861129558
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-7/8" |
Overall Length | 8-1/8" |
Size- Decimal | 1.875 in |
Shank Size | 1-1/4" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #14 (C15935)
- HUOT Reamer Index, Steel (12050)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 25/64"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/64)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- Drill America Porting Tools & Counterbores