Shop All High Speed Steel End Mills
Drill America
1-7/8"x1-1/4" HSS 4 Flute Single End End Mill
Mfr # DWCF370
Zoro # G1814446
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Flute Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF370
- Zoro # G1814446
- UPC # 887861157544
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2" |
Milling Dia. | 1-7/8" |
Overall Length | 4-1/2" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 1-7/8, Shank Dia 1-1/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- DRILL AMERICA 1"x5/8" HSS 4 Flute Single End End Mill (DWCF340)
- DRILL AMERICA 8mm HSS 4 Flute Double End End Mill (DWC8MM-4FDE)
- DRILL AMERICA 5/8"x5/8" HSS 2 Flute Single End Ball End Mill (DWCT1128)
- DRILL AMERICA 1"x1" HSS 2 Flute Single End Ball End Mill (DWCT1152)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- Drill America End Mills