Shop All Expansion Reamers
Drill America
1-7/8" HSS Taper Shank Machine Expansion Reamer
Mfr # DWRRETS1-7/8
Zoro # G1813630
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Dia. 5MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRETS1-7/8
- Zoro # G1813630
- UPC # 887861150194
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 2-1/2" |
Shank Dia. | 5MT |
Size | 1-7/8" |
Reamer Size | 1-7/8" |
Overall Length | 14" |
Details
Shank Type - Machining | Taper |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Machine Expansion Reamer, Size 1-7/8, Dec Equivalent 1.8750, O.A.L. 14, Shank Dia. 1-1/2, Flute Length 2-1/2, Shanks 5MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Leg Catch (242416-00)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- Drill America Reamers