Shop All High Speed Steel Chucking Reamers
Drill America
1-7/8" HSS Straight Shank Straight Flute Chucking Reamer
Mfr # DWRR1-7/8
Zoro # G1726727
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR1-7/8
- Zoro # G1726727
- UPC # 887861137218
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 4" |
Overall Length | 14" |
Reamer Size | 1-7/8" |
Size | 1-7/8" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- DRILL AMERICA 25/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR25/64)
- DRILL AMERICA .1010 HSS Straight Shank Chucking Reamer (DWRR.1010)
- DRILL AMERICA .1030 HSS Straight Shank Chucking Reamer (DWRR.1030)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- DRILL AMERICA 7/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP7/16)
- DRILL AMERICA 5/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP5/16)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- Drill America High Speed Steel Chucking Reamers