Shop All Round Dies
Drill America
1-7/8"-8x3" OD HSS Round Adjustable Die Special
Mfr # DWTSR3-1788
Zoro # G1920828
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSR3-1788
- Zoro # G1920828
- UPC # 887861117791
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-7/8"-8 |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | 3" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- POWERBUILT 3Pc 1/4" Drive Extension Set (640842)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- DRILL AMERICA 1-3/4"-16x3" OD HSS Round Adjustable Die Special (DWTSR3-13416)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- DRILL AMERICA m9x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.25)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- Drill America Dies