Shop All Taper Shank Drill Bits
Drill America
1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit
Mfr # DWDTS1-7/8-4MT
Zoro # G1923795
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 1-7/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTS1-7/8-4MT
- Zoro # G1923795
- UPC # 887861050661
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/8" |
Overall Length | 17-3/8" |
Flute Length | 10-3/8" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Drive-Loc VI Combo Blade 10 Pc. Set (28199)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442267)
- CENTRAL TOOLS To 1 In. Dial Indicator Set W/ Magnetic Base, 0 (CEN3D101)
- QEP QEP 10-18-8 Pro Pull Bar 16.25 in. (2370054)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-5/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/32)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- Drill America Taper Shank Drill Bits