Shop All Dovetail Cutters
Drill America
1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter
Mfr # DWCA1430-45
Zoro # G1754060
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Cutter Dia. 1-7/8 in
- Coating Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCA1430-45
- Zoro # G1754060
- UPC # 887861179959
- Country of Origin China
- Category Dovetail Cutters
Dimensions
Cutter Dia. | 1-7/8 in |
Details
Material | High Speed Steel |
Coating | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Dovetail Cutter, Cutter Dia 1-7/8, Shank Dia 7/8, O.A.L. 3-1/4, 45 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Extractor, 1-1/2 in. (87)
- PERFORMANCE TOOL 1-3/16 In Combination Wrench Wrench 1-3/16, W30238 (W30238)
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- DRILL AMERICA 3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1406-60)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- DRILL AMERICA 1-3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-60)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- Drill America Dovetail Cutters