Shop All Taper Length Drill Bits
Drill America
1-7/64" HSS Taper Length Drill Bit
Mfr # DWDTL1-7/64
Zoro # G1936885
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL1-7/64
- Zoro # G1936885
- UPC # 887861057592
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-7/64" |
Overall Length | 11-3/4" |
Flute Length | 7-1/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- MAKITA XGT Brushless Rear Handle 10-1/4, 40V (GSR02Z)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- DRILL AMERICA 1-1/2" HSS Taper Length Drill Bit (DWDTL1-1/2)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- Drill America Taper Length Drill Bits