Shop All Reduced Shank Drill Bits
Drill America
1-7/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank
Mfr # D/A3F1-7/32
Zoro # G1945757
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/32"
- Shank Type 3-Flat
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A3F1-7/32
- Zoro # G1945757
- UPC # 887861015332
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/32" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point and 3-Flat shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL Plastic Magnetic Protractor Angle Locator (700)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD39/64)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-1/8)
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- Drill America Reduced Shank Drill Bits