Shop All Taper Shank Drill Bits
Drill America
1-7/32" 3MT HSS Undersized Shank Taper Shank Drill Bit
Mfr # DWDTS1-7/32-3MT
Zoro # G1927240
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 1-7/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-7/32-3MT
- Zoro # G1927240
- UPC # 887861050241
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/32" |
Overall Length | 13-1/8" |
Flute Length | 7-1/2" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- BOSCH Carbon Brush (1609B02314)
- MOORE & WRIGHT Inside Caliper 75mm/3" (513)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (433296)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- DRILL AMERICA 5/8" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO5/8)
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- DRILL AMERICA 18.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM18.00)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- Drill America Taper Shank Drill Bits