Shop All High Speed Steel Chucking Reamers
Drill America
1-7/16" HSS Straight Flute Shell Reamer
Mfr # DWRRS1-7/16
Zoro # G1924915
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 3"
- Size 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRS1-7/16
- Zoro # G1924915
- UPC # 887861152211
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3" |
Size | 1-7/16" |
Reamer Size | 1-7/16" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-7/16, O.A.L. 3, Hole Size 3/4, Fit Arbor 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish (J4757F)
- BON TOOL Bon 15-500 Dolphin Knife (15-500)
- WESTWARD #59 Cobalt 135 Deg. Jobber Length Drill Bit (5PMF0)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- DRILL AMERICA 1-1/4" HSS Straight Flute Shell Reamer (DWRRS1-1/4)
- DRILL AMERICA 1-15/16" HSS Straight Flute Shell Reamer (DWRRS1-15/16)
- DRILL AMERICA 1-3/8" HSS Straight Flute Shell Reamer (DWRRS1-3/8)
- DRILL AMERICA 1" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1INCH)
- DRILL AMERICA .2190 HSS Straight Shank Chucking Reamer (DWRR.2190)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- KODIAK CUTTING TOOLS 11/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484897)
- Drill America Reamers