Shop All Taper Shank Drill Bits
Drill America
1-7/16" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS1-7/16-3MT
Zoro # G1930549
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-7/16-3MT
- Zoro # G1930549
- UPC # 887861050371
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/16" |
Overall Length | 14-3/4" |
Flute Length | 9-1/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Aircraft Black Oxide Drill Bit (DW1607)
- ECLIPSE TOOLS Spare Battery, 4.0 Ah Li-Ion (902-562)
- ADVANCED DISTRIBUTION SERVICES HAZ AIR TOOL CONDITIONER 13.5oz (BE16-ATC-S)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- DRILL AMERICA 16.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM16.00)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/16 (53144)
- Drill America Taper Shank Drill Bits