Shop All Hand Taps
Drill America
1-7/16"-12 HSS Plug Hand Tap
Mfr # DWTST1-7/16-12P
Zoro # G1822198
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Plug Tap, Special Size
- Tap Style Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTST1-7/16-12P
- Zoro # G1822198
- UPC # 887861092654
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-7/16"-12 |
Tap Dimension Type | UNS Plug Tap, Special Size |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 1-7/16-12, 1-7/16"-12 Plug Special Tap Decimal Equivalent: 1.4375-12 HSS Plug Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- STARRETT Radius Gage (167M-3)
- DRILL AMERICA 10-32 Carbon Steel Plug Hand Tap (DWTP10-32)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap (DWT54839)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Hand TapSet (T/AS5X.8)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- DRILL AMERICA 15/16"-18 HSS Plug Hand Tap (DWTST15/16-18P)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- Drill America Taps