Shop All Countersinks
Drill America
1"-60 HSS Single Flute Countersink
Mfr # DEWSFC1-60
Zoro # G1744044
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Included Angle 60 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1-60
- Zoro # G1744044
- UPC # 887861131056
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 60 |
Number of Flutes | 1 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- ASIMETO 1/2 -3/4 Asimeto Telescoping Gauge (7487021)
- BONWAY Bon 32-202 Hardener, Smokey Blue (32-202)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 1"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-60)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- DRILL AMERICA 3/4"-100 HSS Single Flute Countersink (DEWSFC3/4-100)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2" L (CS-187-082X)
- Drill America Countersinks