Shop All Drill Bit Sets
Drill America
#1 - #60 HSS Jobber Drill Bit Set
Mfr # D/A60J-SET
Zoro # G1732570
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Flutes 2
- Cutting Direction Right Hand
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A60J-SET
- Zoro # G1732570
- UPC # 887861038010
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Number of Pieces | 60 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Item | Jobber Drill Bit Set |
Point Type | Conventional Point |
Description
HSS, Jobber Length, Set, 60 pc Set, Size and Description 1 60 Wire Gage Sizes, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 In, Alum, PK2 (A4)
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151PF)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2x64ths 115Pc. HSS Jobber Drill Bit Set (DWD115J-SET)
- IRWIN Spdbor Spade Bit Set 3Pc (87950)
- Drill America Drill Bit Sets