Shop All Drill Bit Sets
Drill America
#1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set
Mfr # DWD60J-LH-SET
Zoro # G1734768
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Grouping Drill Bit Set
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD60J-LH-SET
- Zoro # G1734768
- UPC # 887861038799
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Number of Pieces | 60 |
Point Type | Conventional Point |
Number of Flutes | 2 |
Cutting Direction | Left Hand |
Description
Left Handed, Jobber Length, Set, 61 pc Set, Size and Description 160 Wire Gage Sizes, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-10)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- DRILL AMERICA A - Z Cobalt Steel Jobber Drill Bit Set (D/A26J-CO-SET)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- DRILL AMERICA #1-60 A - Z (D/A115J-SP-SET)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA 1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set (DWD4025-SET)
- MIBRO GROUP 6-Piece Spade Bit Set (476771DB)
- Drill America Drill Bit Sets