Shop All Drill Bit Sets
Drill America
#1-#60 HSS 60 Piece Screw Machine Drill Bit Set
Mfr # DWD60S-SET
Zoro # G1766715
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Number of Pieces 60
- Shank Type Round
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWD60S-SET
- Zoro # G1766715
- UPC # 887861038928
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 60 |
Shank Type | Round |
Drill Bit Finish | Black Oxide |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
HSS, Screw Machine, Set, 62 pc Set, Size and Description 160 Wire Gage Sizes, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- Drill America Drill Bits