Shop All Countersinks
Drill America
1"-60 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-60
Zoro # G1743554
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Included Angle 60 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-60
- Zoro # G1743554
- UPC # 887861132299
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 60 |
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- POSI LOCK Jaw Head Assembly (21355)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- DRILL AMERICA 1"-120 HSS 3 Flute Center Reamer (DEWCSK1-120)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- Drill America Countersinks, Center Drills & Spotting Drills