Shop All Drill Bit Sets
Drill America
#1-60, Drill Bit Material: Cobalt
Mfr # D/A115J-CO-SET
Zoro # G1764877
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Number of Pieces 115
- Drill Bit Grouping Drill Bit Set
- Drill Bit Point Angle 135 Degrees
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A115J-CO-SET
- Zoro # G1764877
- UPC # 887861038201
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Gold |
Item | Jobber Drill Bit Set |
Number of Pieces | 115 |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Point Type | Split Point |
Cutting Direction | Right Hand |
Drill Bit Material | Cobalt |
Number of Flutes | 2 |
Shank Type | Round |
Description
Cobalt, Cobalt, Set, 115 pc Set, Size and Description Fractions, Letters, Wire, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #47 (C23167)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA A - Z Cobalt Steel Jobber Drill Bit Set (D/A26J-CO-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Tin Coated Drill Bit Set (DWD29J-TN-SET)
- ROCKY MOUNTAIN TWIST 60pc. Drill Bit Set, Number of Pieces: 60 (95090851)
- Drill America Drill Bit Sets