Shop All Drill Bit Sets
Drill America
#1-60 A - Z
Mfr # D/A115J-SP-SET
Zoro # G1764396
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 115
- Drill Bit Grouping Drill Bit Set
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A115J-SP-SET
- Zoro # G1764396
- UPC # 887861038102
- Country of Origin United States
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Number of Pieces | 115 |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point Type | Split Point |
Shank Type | Round |
Number of Flutes | 2 |
Description
HSS, Split Point, Jobber Length, Set, 115 pc Set, Size and Description Fractions, Letters, Wire, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- BAC INDUSTRIES BAC Industries MR-01 Mighty Rod Bender (MR-01)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1400)
- Drill America Drill Bits