Shop All Drill Bit Blanks
Drill America
#1-60 A-Z & 1/16-1/2x64ths 115Pc. HSS Drill Blank Set
Mfr # DWD115J-DB-SET
Zoro # G1767415
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Number of Pieces 115
- Material High Speed Steel
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD115J-DB-SET
- Zoro # G1767415
- UPC # 887861038867
- Country of Origin China
- Category Drill Bit Blanks
Details
Finish | Uncoated (Bright) |
Number of Pieces | 115 |
Item | Jobber Blank |
Material | High Speed Steel |
Shank Type | Round |
Description
HSS, Jobber Length, Blank, Set, 115 pc Set, Size and Description Fractions, Letters, Wire, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- CTA MANUFACTURING $4-Pc Spark Plug Socket Set Euro (CTA2030)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- STM 964 HSS Drill Blank (116413)
- Drill America Drill Bit Blanks